Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ ScrubAir™ Pipette Washer/Dryer

Labconco ScrubAir™ Pipette Washer/Dryer provides automated, fast, thorough cleaning of pipettes using percolating action of compressed air with water and detergent.

Manufacturer:  Labconco™ 4612040

 View more versions of this product

Catalog No. 10-359-214


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

  • Water and detergent are directly injected into pipettes, then compressed air creates a percolating action thatscrubs interior walls while water and detergent cascade down outside walls
  • Dries quickly with compressed air in about four hours, models with built-in heater dry twice as fast-two hours
  • Accommodates from 12 to 60 pipettes depending on bulb and stem diameters
  • Saves water and money as compared to traditional siphoning methods; eco-friendly ScrubAir uses as little as 12.5L of tap/pure water
  • Reduces pipette inventory needs, less glassware may be kept in reserve
  • Wash, rinse and dry times and number of rinses are programmable
  • Less glassware handling required, reducing risk of breakage and personal injury
  • Portable, quick connect coupling allows ScrubAir to be hooked to sink faucet
  • Start time may be delayed up to 8 hours
  • Spindle Kit adds versatility by permitting small test tubes or vials, 7mm ID or larger, to be washed in the ScrubAir (sold separately)
Programming Features
  • Feedwater inlet/drain hose,1.8m (6.0footmark), with quick connect hose coupling and two aerator adapters for connection to standard 55/64-27 male or 15/16-27 female laboratory faucets
  • MENU button to scroll through menus to select and program wash cycles. Allows for diagnostic testing
  • SELECT button to set wash, rinse and dry cycle times and the number of rinses and for diagnostic testing
  • LCD display shows cycle segment and time remaining in that segment during run and alternates to show total time remaining
  • Three factory-set cycle programs: STANDARD, USER 1 and USER 2
  • Display alerts for LID PAUSE, FAULT-DRAIN, FAULT- NO WATER and FAULT-WATER FOUND
  • User-modifiable settings include time washing, rinsing, and drying, and total number of rinses
  • User-set delayed start (up to 8 hours)


Specifications
  • Brushed Type 304 stainless steel and powder-coated steel exterior, Type 304 stainless steel pipette holder, Type 304 stainless steel back splash and clear acrylic cover
  • Rear-mounted 9.6mm (0.37 in.) OD x 1.8m (6.0footmark) long polyethylene tube for attachment to regulated air source or other suitable inert gas
  • Operation at less-than75 decibels
  • Overall dimensions: 47.3D x 37.6W x 85.6cm H (18.6 x 14.8 x 33.7 in.)
  • 0.125 oz. dispense pump included for attachment to liquid detergent container detergent sold separatly
  • Weight: 38kg (84 lb.)
Requirements
  • Tap/pure feedwater with 3/8 in.OD (minimum) water line
  • Recommended minimum fill water temperature: 49° C (120° F)
  • Maximum fill water temperature 60° C (140° F)
  • Water consumption per fill 0.46 gallon (1.75 liters) to 0.7 gallon (2.5 liters)
  • Minimum feedwater pressure: 8 psi (55 kPa)
  • Maximum feedwater pressure: 120 psi (827 kPa)
  • Regulated compressed air with 3/8 in.OD air line
  • Minimum feed airflow/pressure: 5 CFM (142 l/m) 20 psi (138 kPa)
  • Maximum feed air pressure: 100 psi (689 kPA)
  • Drain plumbing 1.25 in.(3.2 cm) ID or larger
  • Liquid detergent (LabSolutions Liquid Detergent recommended)
Models with Heater Also Includes
  • Built-in 750 watt heater element, activated during the wash, rinse and dry cycles
  • Pure water inlet to select up to 10 pure waster rinses
  • Rear-mounted 9.6mm (0.37 in.) OD x 1.8m (6.0footmark) long polyethylene tube for attachment to pure water source

Certifications

UL 61010-1, CAN/CSA C22.2 No. 61010.1, CE Conformity Marking

Warranty and Services

One year parts and labor

Specifications

Specifications

1Amp
230V, 50/60Hz, 1Amp
Pipette Washer/Dryer
50/60Hz
47.3D x 37.6W x 85.6cm H (18.6 x 14.8 x 33.7 in.)
Plug type: North America, 230V
ULtrademark (TM) 61010-1, CAN/CSA C22.2 No. 61010.1, CE Conformity Marking
230V
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit