Labconco™ SoLo™ Hydraulic Lift Base Stands

Designed to support Purifier™ Class II, Type A2 Biological Safety Cabinets, and 4 ft. and 6 ft. PuriCare™ Procedure Stations

Manufacturer: Labconco™ 3780314

 View more versions of this product

Catalog No. 16-101-176

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Width (English) 53.5 in.
    For Use With (Equipment) 3 ft. Purifier™ Logic™ class II, type A2 biosafety cabinet
    Voltage 230V
    Certifications/Compliance ADA, NSF 49
    Height (English) 39.9 to 59.5 in.
    Height (Metric) 101.3 to 151.1cm
    Material Epoxy Coated Steel
    Weight (English) 400 lb.
    Weight (Metric) 181kg
    Depth (Metric) 87.1cm
    Width (Metric) 135.9cm
    Depth (English) 34.3 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit