Labconco™ SpillStopper™ Work Surfaces for 8ft. Protector™XStream

SpillStopper work surfaces are dished to contain spills

Manufacturer: Labconco™ 9503802

 View more versions of this product

Catalog No. 10-369-200

  Check Availability
Add to Cart

    Specifications

    Product Type 8 ft. SpillStopper Work Surface
    Depth (English) 36 in.
    Depth (Metric) 91.4cm
    Weight (English) 250 lb.
    Weight (Metric) 113kg
    Includes Right side cupsink cutout. Not for use with Protector Solvent Storage Cabinets.
    Height Overall (English) 1.25 in.
    Height Overall (Metric) 3.2cm
    Width (English) 96 in.
    Width (Metric) 243.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit