Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Stainless-Steel Racks for RapidVap™ Vacuum and N2 Evaporation Systems
Click to view available options
Volume (Metric):
170 mL
600 mL
Description
Stainless steel racks hold RapidVap tubes upright.
Stainless steel racks have eight places to hold RapidVap tubes upright. For use with 600 ml tubes.
Specifications
For Use With (Equipment) | RapidVap vacuum and N2 evaporation system |
Holds | 600 mL Glass tubes |
Material | Stainless Steel |
No. of Places | 8 |
Type | Tube Rack |
Volume (Metric) | 600 mL |
Weight (English) | 2 lb. |
Weight (Metric) | 0.9 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction