Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Stainless-steel Work Surface for XPert™ Balance Systems and Filtered Balance Stations
SDP

Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.

$2700.00 - $3330.00

Specifications

Cut Style Without Cutout
Material Stainless Steel (304)
Type Work Surface
For Use With (Equipment) Paramount ductless enclosure, XPert™ filtered balance station, XPert™ filtered balance system
Height (English) 0.8 in.
View More Specs

Products 4
Catalog Number Mfr. No. Depth (English) Length (English) Width (English) Weight (English) Price Quantity & Availability  
Catalog Number Mfr. No. Depth (English) Length (English) Width (English) Weight (English) Price Quantity & Availability  
10-305-149
SDP
View Documents
Labconco™
3975503
35.5 in. 35.5 in. 6 in. 215 lb.
Each for $2,700.00
Add to cart
 
10-305-148
SDP
View Documents
Labconco™
3975502
29 in. 29 in. 60 in. 150 lb.
Each for $2,700.00
Add to cart
 
10-305-150
SDP
View Documents
Labconco™
3975602
29 in. 29 in. 72 in. 180 lb.
Each for $3,330.00
Add to cart
 
10-305-151
SDP
View Documents
Labconco™
3975603
35.5 in. 35.5 in. 72 in. 220 lb.
Each for $3,330.00
Add to cart
 
Description

Description

  • Stainless steel (Type 304) work surfaces
  • No cupsink cutouts
  • 1 in. deep front spill trough

Specifications

Specifications

Without Cutout
Work Surface
0.8 in.
Front spill trough
Stainless Steel (304)
Paramount ductless enclosure, XPert™ filtered balance station, XPert™ filtered balance system
2 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit