Labconco™ Stainless-steel Work Surface for XPert™ Balance Systems and Filtered Balance Stations

Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.

Manufacturer: Labconco™ 3975602

 View more versions of this product

Catalog No. 10-305-150

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) 74cm
    Height (Metric) 2cm
    Material Type 304 Stainless Steel
    Cut Style Without Cutout
    Width (English) 72 in.
    Width (Metric) 183cm
    For Use With (Equipment) Paramount ductless enclosure, XPert™ filtered balance station, XPert™ filtered balance system
    Height (English) 0.8 in.
    Includes Front spill trough
    Length (English) 29 in.
    Product Type Work Surface
    Weight (English) 180 lb.
    Weight (Metric) 82kg
    Depth (English) 29 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit