Labconco™ Stainless-Steel Work Surface for XPert™ Filtered Balance Stations and System

Choose an easy-to-maintain worksurface. The Labconco Stainless-Steel Work Surface is ideal for use with the XPert™ Filtered Balance Station and System.

Manufacturer: Labconco™ 3970604

 View more versions of this product

Catalog No. 10-305-207

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 122cm
    Depth (Metric) 73.6cm
    For Use With (Equipment) 4 ft. width Enclosure
    Height (English) 0.8 in.
    For Use With (Application) 4 ft. width Enclosure
    Height (Metric) 2cm
    Includes Front spill trough
    Material Type 304 Stainless Steel
    Product Type Work Surface
    Cut Style Without Cutout
    Weight (English) 130 lb.
    Weight (Metric) 59kg
    Width (English) 48 in.
    Depth (English) 29 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit