Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Stainless-Steel Work Surface for XPert™ Filtered Balance Stations and System

Choose an easy-to-maintain worksurface. The Labconco Stainless-Steel Work Surface is ideal for use with the XPert™ Filtered Balance Station and System.

$988.00 - $1975.00

Specifications

Cut Style Without Cutout
Depth (English) 29 in.
Depth (Metric) 73.6cm
Material Stainless Steel T-304
Product Type Work Surface
View More Specs

Products 3
Catalog Number Mfr. No. For Use With (Application) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Application) Price Quantity & Availability  
10-305-206
View Documents
Labconco™
3970603
3 ft. width Enclosure
Each for $1,507.00
Add to cart
 
10-305-205
View Documents
Labconco™
3970602
2 ft. width Enclosure
Each for $988.00
Add to cart
 
10-305-207
View Documents
Labconco™
3970604
4 ft. width Enclosure
Each for $1,975.00
Add to cart
 
Description

Description

  • Stainless-Steel (Type 304) work surfaces
  • No cupsink cutouts
  • 1 in. deep front spill trough

Specifications

Specifications

Without Cutout
73.6cm
Work Surface
2cm
29 in.
Stainless Steel T-304
0.8 in.
Front spill trough
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit