Labconco™ SteamScrubber™ Culture Tube Inserts

Stainless steel

Manufacturer: Labconco™ 4402001

 View more versions of this product

Catalog No. 15-352-815

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
    Height (English) 6.4 in.
    Material Type 304 Stainless Steel
    Height (Metric) 16.2cm
    Type Culture Tube Insert
    Weight (English) Shipping 2.5 lb.
    Weight (Metric) Shipping 1.1kg
    Width (English) 18 in.
    Width (Metric) 45.7cm
    Capacity 144 x 15 to 18mm O.D. tube
    Depth (English) 7.8 in.
    Depth (Metric) 19.81cm
    Quantity Each

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit