Labconco™ SteamScrubber™ Glassware Washer

Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Manufacturer: Labconco™ 4578021

 View more versions of this product

Catalog No. 10-359-182

  Check Availability
Add to Cart

    Specifications

    Product Type Undercounter Washer
    Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
    Height (English) 32.9 to 34.9 in.
    Includes Two open rack
    Inlet Water Temperature (English) Max. 199°F
    Inlet Water Temperature (English) Min. 120°F
    Inlet Water Temperature (Metric) Max. 93°C
    Material Type 304 Stainless Steel
    Min. Purified Water Pressure 0psi
    Weight (Metric) Shipping 93kg
    Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
    Depth (Metric) 69.6cm
    Amps 12A
    Electrical Rating Domestic/international
    Electrical Requirements 208/230V 50/60Hz
    Height (Metric) 83.6 to 88.6cm
    Inlet Water Temperature (English) Recommended 140°F
    Inlet Water Temperature (Metric) Min. 49°C
    Inlet Water Temperature (Metric) Recommended 60°C
    Max. Pressure 20 to 120psi for hot tap water pressure at washer
    Water Consumption 13L/Fill
    Weight (English) Shipping 206 lb.
    Width (English) 24.1 in.
    Width (Metric) 61.2cm
    Depth (English) 27.4 in.
    For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
    Voltage 208/230V
    Hertz 50/60Hz

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit