Labconco™ SteamScrubber™ Labware Inserts

Hold a variety of wider-mouth flasks, beakers and other labware in inverted position

Manufacturer: Labconco™ 4401801

 View more versions of this product

Catalog No. 16-080-33

  Check Availability
Add to Cart

    Specifications

    Height (English) 6 in.
    Height (Metric) 15.24cm
    No. of Pins 32.0
    Weight (English) Shipping 2.5 lb.
    Depth (English) 8.8 in.
    Depth (Metric) 22.35cm
    For Use With (Application) Hold a variety of wider mouth flasks, beakers and other labware in inverted position
    For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
    Material Type 304 Stainless Steel, Plastic
    Type Labware Insert
    Weight (Metric) Shipping 1.1kg
    Width (English) 19.3 in.
    Width (Metric) 49cm
    Quantity Each

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit