Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ Standard Top and Bottom Racks

Constructed of Type 304 stainless steel

$588.00

Specifications

Depth (English) 21 in.
Depth (Metric) 53.34cm
Quantity Each
For Use With (Application) Used for efficient glassware handling
For Use With (Equipment) SteamScrubber™ glassware washer
View More Specs

Products 1
Catalog Number Mfr. No. Height (English) Material Weight (English) Shipping Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Material Weight (English) Shipping Width (English) Price Quantity & Availability  
16-080-38
View Documents
Labconco™
4401202
3.3 in. Type 304 Stainless Steel, Polypropylene 7.5 lb. 20.6 in.
Each for $588.00
Add to cart
 
Description

Description

  • As supplied with SteamScrubber unit, standard top rack features acetal rollers while standard bottom rack has polypropylene rollers

Specifications

Specifications

21 in.
Each
SteamScrubber™ glassware washer
53.34cm
Used for efficient glassware handling
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit