Labconco™ SteamScrubber™ Standard Top and Bottom Racks

Constructed of Type 304 stainless steel

Manufacturer: Labconco™ 4401102

 View more versions of this product

Catalog No. 16-080-37

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) SteamScrubber™ glassware washer
    Material Type 304 Stainless Steel, Acetal
    Height (Metric) 8.89cm
    Type Standard Upper Rack
    Weight (English) Shipping 7 lb.
    Width (English) 18.9 in.
    Width (Metric) 48cm
    Depth (English) 21 in.
    Depth (Metric) 53.34cm
    Quantity Each
    Height (English) 3.5 in.
    Weight (Metric) Shipping 3.1kg
    For Use With (Application) Used for efficient glassware handling

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit