Labconco™ Support Shelves: Hydraulic Lift Base Stand

Manufacturer: Labconco™ 4028600

 View more versions of this product

Catalog No. 16-317-150

  Check Availability
Add to Cart

    Specifications

    Type Support Shelf
    For Use With (Equipment) Purifier Cell Logic/Hydraulic Lift Base Stand
    For Use With (Application) Provides work surface to support remote equipment such as an aspirator pump within easy access of biosafety cabinet
    Includes Epoxy-coated steel shelf and fasteners
    Material Epoxy Coated Steel
    Weight (English) 23 lb.
    Weight (Metric) 10.4kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit