Labconco™ Telescoping Base Stands

For 4 ft. telescoping base stand

Manufacturer: Labconco™ 3811104

 View more versions of this product

Catalog No. 10-269-307

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) 25.14cm
    Width (Metric) 182.8cm
    Width (English) 72 in.
    Type Base stand
    For Use With (Equipment) 6 ft. telescoping base stand
    For Use With (Application) Hook on the lower rear horizontal cross member of the telescoping base stand
    Material Epoxy Coated Steel
    Size 9.9D x 72 in. W
    Depth (English) 9.9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit