Labconco™ Telescoping Base Stands with Casters

With 5 in. dia. (12.7cm) toe-locking casters

Manufacturer: Labconco™ 3746711

 View more versions of this product

Catalog No. 16-101-123

  Check Availability
Add to Cart

    Specifications

    Depth (English) 29 in.
    Depth (Metric) 73.66cm
    Width (Metric) 91.4cm
    Width (English) 36 in.
    Type Stand
    For Use With (Equipment) 3 ft. enclosure
    Certifications/Compliance ADA
    Height (English) 34.5 to 27.5 in.
    Includes 5 in. dia. lockable nonmarking polyurethane casters
    Weight (English) 95 lb.
    Weight (Metric) 43kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit