Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Ventus™ Canopy Connections
For thimble ducting Class II, Type A2 Biosafety Cabinets
Supplier: Labconco™ 3889203
Description
- Provides gap for room air to enter in ductwork and mix with exhausted filtered air
- Integrated with cabinet so that emergency audio and visual alarms will sound in case of inadequate exhaust for personal safety
- Adds to height of cabinet by 1.25 in. (3.1cm)
- Energy efficient, NSF-approved design
- Made of powder-coated steel
- Outlet ID.: 10 in. (25.4cm)
Specifications
NSF | |
Connection Kit | |
10 in. | |
49.9 kg |
6 ft. purifier™ logic™ biosafety cabinet, thimble ducting class ii, type a2 biosafety ca | |
Powder-coated Steel | |
110 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction