Labconco™ Washer Inserts

For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers

Manufacturer: Labconco™ 4588600

 View more versions of this product

Catalog No. 10-359-119

  Check Availability
Add to Cart

    Specifications

    Height (English) 4.5 in.
    For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
    Includes Retainer top, Lower and Upper racks
    Material Type 304 Stainless Steel
    Rack Type Spindle, Standard
    Height (Metric) 11.4cm
    Type Culture Tube Insert
    Weight (Metric) Shipping 1.8kg
    Width (English) 18 in.
    Capacity 240 x 10 to 12mm O.D. tubes
    Depth (English) 8.6 in.
    Depth (Metric) 21.8cm
    Quantity Each
    Weight (English) Shipping 4 lb.
    Width (Metric) 45.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit