Labconco™ Washer Inserts

For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers

Manufacturer: Labconco™ 4595200

 View more versions of this product

Catalog No. 10-359-123

  Check Availability
Add to Cart

    Specifications

    Includes Two 1.25 in. mounting spindles and PVC coated holder
    Material Type 304 Stainless Steel
    Weight (Metric) Shipping 0.9kg
    Capacity 16 x 1 to 50mL pipet
    Quantity Each
    For Use With (Application) Used for direct injection cleaning of pipets
    For Use With (Equipment) FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer
    Rack Type Spindle
    Type Pipet Insert
    Weight (English) Shipping 2 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit