Labconco™ Washer Racks

For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers

Manufacturer: Labconco™ 4588500

 View more versions of this product

Catalog No. 10-359-118

  Check Availability
Add to Cart

    Specifications

    Weight (English) Shipping 10 lb.
    Weight (Metric) Shipping 4.5kg
    Quantity Each
    For Use With (Equipment) FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer
    Height (English) 3.5 in.
    Material Type 304 Stainless Steel
    Height (Metric) 8.8cm
    Type Lower Standard Rack
    Width (Metric) 53.5cm
    Depth (English) 21 in.
    Depth (Metric) 53.3cm
    Width (English) 21.1 in.

    • Replacement for Lower Standard Rack included with every SteamScrubber
    • May also be used in any FlaskScrubber or FlaskScrubber Vantage Series Glassware Washer
    • Constructed of Type 304 stainless steel
    • Accessory inserts may be added to suit necessary glassware mix (sold separately)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit