Labconco™ WaterPro™ 70L Storage Tanks

Deliver RO-purified water to destinations such as a polishing station and glassware washer with these tanks

Manufacturer: Labconco™ 9100001

 View all options for this product

Catalog No. 16-307-135


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity (English) 18.49 gal.
    Width (Metric) 83.5cm
    Width (English) 32.9 in.
    Capacity (Metric) 70L
    Height (English) 26 in.
    Height (Metric) 66cm
    Amperage 0.5A
    Diameter (Metric) 36.5cm
    Diameter (English) 14.4 in.
    Hertz 50Hz
    Material Polypropylene
    Voltage 230V
    Capacity 18.49 gal., 70L
    Electrical Requirements 230V 50Hz
    Product Type Storage tank without pump

    • Connects to the WaterPro™ RO Station
    • Provides additional storage capacity for RO-purified water
    • Available with or without pump

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit