Labconco™ WaterPro™ Reverse Osmosis (RO) Systems

Three filters (pre, carbon and RO membrane) combined to deliver high-quality reverse osmosis purified water

Manufacturer: Labconco™ 9075070

 View more versions of this product

Catalog No. 90-750-70

  Check Availability
Add to Cart

Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


    Specifications

    Product Type WaterPro™ reverse osmosis system
    Display LED
    Weight (Metric) 40.8kg
    Depth (Metric) 19.3cm
    Flow Rate 1.1L/min.
    Feedwater Source Tap water
    Height (Metric) 78cm
    Hertz 50/60Hz
    Height (English) 30.8 in.
    Product Water Type Type 3 to 4
    Voltage 230V
    Width (English) 31.1 in.
    Width (Metric) 78cm
    Electrical Requirements 230V 50/60Hz
    Amperage 6A
    Certifications/Compliance CE, ETL
    Capacity (Metric) 17L
    Plug Type China/Australia
    Pressure Range 0 to 160psi
    Purification Method Carbon filtration, reverse osmosis
    Weight (English) 90 lb.
    Depth (English) 7.6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit