Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Balance Enclosures, Standard Height: 48 in.W

Protect user by keeping powders, particulates and fumes contained with a Labconco XPert™ Balance Enclosure.

Manufacturer:  Labconco™ 3930402

 View more versions of this product

Catalog No. 10-304-48


  Check Availability
Add to cart

Requires : FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork. All sold separately; contact your customer service representative for more information.

Specifications Description & Specifications

Specifications

8.2 in.
29 x 4 x 22.8 in. (73.7 x 121.9 x 57.9cm)
Epoxy Coated Aluminum
20.3cm
Fume Hood
165 lb.
75kg
28.6 in.
48 in.
73.6cm
ANSI Z9.5, ASHRAE 110, SEFA 1
22.8 in.
57.9cm
60Hz
73.7cm
115V
46.8 in.
118.9cm
8.2 x 46.8 x 22.3 in. (20.9 x 118.9 x 56.6cm)
115V 60Hz
8 in.
Guardian™ 1000 digital airflow monitor
165 lb.
75kg
121.9cm
2
29 in.
Upper dilution air supply
20.9cm
22.3 in.
56.6cm
29 in.
FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork.
4 ft.
121.9cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit