Labconco™ XPert™ Balance Enclosures — Tall and Deep, 6 ft. Wide

Enclosures protect user by keeping powders, particulates and fumes contained

Manufacturer: Labconco™ 3971662

 View more versions of this product

Catalog No. 10-305-179

  Check Availability
Add to Cart

Required Accessories : FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork–all sold separately. Contact your customer service representative for more information.

    Specifications

    Product Type Enclosure
    Certifications/Compliance ANSI Z9.5, ASHRAE 110, SEFA 1
    Depth (Metric) Interior 76.2cm
    Height (English) Exterior 32 in.
    Height (English) Interior 31.5 in.
    Height (Metric) Exterior 81.3cm
    Height (Metric) Interior 80cm
    Hertz 60Hz
    Length (English) Exterior 35.5 in.
    Length (Metric) Exterior 90.2cm
    Required Accessories FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork.
    Voltage 115V
    Width (English) Exterior 6 ft.
    Width (English) Interior 70.8 in.
    Width (Metric) Exterior 182.9cm
    Width (Metric) Interior 179.8cm
    Depth (English) 35.5 in.
    Depth (Metric) 90.17cm
    Depth (English) Interior 30 in.
    Dimensions (D x W x H) Interior 30 x 70.8 x 31.5 in. (76.2 x 179.8 x 80cm)
    Dimensions (L x W x H) Exterior 35.5 x 6 x 32 in. (90.2 x 182.9 x 81.3cm)
    Electrical Requirements 115V 60Hz
    Flow Rate New_Flow Rate
    Frame Material Epoxy Coated Aluminum
    Height (English) Sash Opening 12 in.
    Height (Metric) Sash Opening 30.5cm
    Monitor Type Guardian™ 1000 digital airflow monitor
    Weight (English) Shipping 445 lb.
    Weight (English) 445 lb.
    Weight (Metric) Shipping 202kg
    Weight (Metric) 202kg
    Width (Metric) 182.8cm
    Height (English) 37.8 in.
    Ports 2
    Width (English) 72 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit