Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ XPert™ Bulk Powder Filtered Stations
Designed to protect the user during powder transfer operations
Manufacturer: Labconco™ 3962502
Description
XPert Filtered Stations have an exhaust collar and require ducting to house exhaust or a remote blower.
- Clean-Sweep™ openings and a zone-perforated rear baffle enhance horizontal laminar airflow
- Built-in Guardian™ 1000 digital airflow monitor
- Upper dilution air supply with bypass air
- Upper containment sash foil and side-entry air foils
- Stainless-steel work surface with front spill trough
- Transfer caddy with caddy latch and positioning plate
- Pushbutton operated electric hydraulic lift mechanism for raising the container to the optimal ergonomic height
- 30 in. interior depth and 32 in. interior height
- Tempered safety glass front sash and sides
- 12 in. high sash opening; ergonomic angled sash with sealed gas-assisted springs holds sash open (28 in. loading height)
- 99.99% efficient HEPA filter
- True bag-in/bag-out filter disposal system
- Prewired fluorescent light and switches for remote blower and light
- Powder-coated steel exterior
- 2 in. square-tube powder-coated steel base stand
- Left-side mounted waste chute
- Fourplex electrical receptacle and two utility ports
Order Info
For 115V 60Hz. International models are available; contact your Customer Service Representative.
Compliance
SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE | |
30 in. | |
76.2cm | |
86.8 in. | |
220.4cm | |
Right Side Access Opening | |
Stainless Steel | |
12 in. | |
Bulk Powder Filtered Station | |
945 lb. | |
57.6 in. | |
146.3cm |
37 in. | |
93.98cm | |
115V 60Hz | |
32 in. | |
60Hz | |
Fluorescent | |
2 Utility | |
30.5cm | |
115V | |
60 in. | |
152.4cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title