Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Bulk Powder Filtered Stations
SDP

Catalog No. 10304160 Shop All Labconco Corporation Products
Click to view available options
Includes:
Center Access Opening
Center Handle
Left Side Access Opening
Left Side Handle
Right Side Access Opening
Right Side Handle
Voltage:
115 V
230 V
Hertz:
50 Hz
50/60 Hz
60 Hz
Weight (English):
945 lb.
1075 lb.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Catalog No. 10-304-160

Supplier: Labconco™ 3962622

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed to protect the user during powder transfer operations

XPert Filtered Stations have an exhaust collar and require ducting to house exhaust or a remote blower.

  • Clean-Sweep™ openings and a zone-perforated rear baffle enhance horizontal laminar airflow
  • Built-in Guardian™ 1000 digital airflow monitor
  • Upper dilution air supply with bypass air
  • Upper containment sash foil and side-entry air foils
  • Stainless-steel work surface with front spill trough
  • Transfer caddy with caddy latch and positioning plate
  • Pushbutton operated electric hydraulic lift mechanism for raising the container to the optimal ergonomic height
  • 30 in. interior depth and 32 in. interior height
  • Tempered safety glass front sash and sides
  • 12 in. high sash opening; ergonomic angled sash with sealed gas-assisted springs holds sash open (28 in. loading height)
  • 99.99% efficient HEPA filter
  • True bag-in/bag-out filter disposal system
  • Prewired fluorescent light and switches for remote blower and light
  • Powder-coated steel exterior
  • 2 in. square-tube powder-coated steel base stand
  • Left-side mounted waste chute
  • Fourplex electrical receptacle and two utility ports

Order Info

For 115V 60Hz. International models are available; contact your Customer Service Representative.

Compliance

SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Bulk Powder Filtered Station
Coating Epoxy
Lighting Type Fluorescent
Material Stainless Steel
Certifications/Compliance SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Depth (English) 37 in.
Depth (English) Interior 30 in.
Depth (Metric) 93.98 cm
Depth (Metric) Interior 76.2 cm
Height (English) 86.8 in.
Height (English) Interior 32 in.
Height (English) Sash Opening 12 in.
Height (Metric) 220.4 cm
Height (Metric) Sash Opening 30.5 cm
Hertz 50/60 Hz
Includes Right Side Access Opening
Ports 2 Utility
Voltage 230 V
Weight (English) 1075 lb.
Width (English) 72 in.
Width (Metric) 182.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.