Labconco™ XPert™ Bulk Powder Filtered Stations

Designed to protect the user during powder transfer operations

Manufacturer: Labconco™ 3962500

 View more versions of this product

Catalog No. 10-265-148

  Check Availability
Add to Cart

    Specifications

    Depth (English) Interior 30 in.
    Height (English) 86.8 in.
    Depth (Metric) Interior 76.2cm
    Height (English) Interior 32 in.
    Includes Left Side Access Opening
    Ports 2 Utility
    Weight 945 lb.
    Width (English) Interior 57.6 in.
    Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
    Electrical Requirements 115V 60Hz
    Sash Opening (Metric) 30.5cm
    Sash Opening (English) 12 in.
    Width (English) 60 in.
    Hertz 60Hz
    Lighting Fluorescent
    Voltage 115V
    Depth (English) 37 in.
    Depth (Metric) 93.98cm
    Width (Metric) 152.4cm
    Material Stainless Steel
    Type Bulk Powder Filtered Station
    Height (Metric) 220.4cm
    Width (Metric) Interior 146.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit