Labconco™ XPert™ Bulk Powder Filtered Stations

Designed to protect the user during powder transfer operations

Manufacturer: Labconco™ 3962620

 View more versions of this product

Catalog No. 10-265-154

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Material Stainless Steel
    Type Powder System
    Height (English) Interior 32 in.
    Height (Metric) 220.4cm
    Includes Left Side Handle
    Ports 2 Utility
    Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
    Electrical Requirements 230V 50/60Hz
    Sash Opening (Metric) 30.5cm
    Sash Opening (English) 12 in.
    Width (English) 72 in.
    Hertz 50/60Hz
    Lighting Fluorescent
    Voltage 230V
    Depth (English) 37 in.
    Width (Metric) 182.8cm
    Depth (English) Interior 30 in.
    Height (English) 86.8 in.
    Depth (Metric) Interior 76.2cm
    Weight 1075 lb.
    Depth (Metric) 93.98cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit