Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station, Deep: 5ft., 115V 60Hz

Built-in HEPA filter, mounted in the upper plenum, removes particulates and exhausts clean air to the atmosphere

Manufacturer:  Labconco™ 3946531

 View more versions of this product

Catalog No. 10-305-131


  Check Availability
Add to cart

Requires : Work surface, supporting base, remote blower, ductwork

Specifications Description & Specifications

Specifications

49.6 in.
60 in.
Designed to protect the user during powder weighing operations
12 in.
125.9cm
Guardian™ airflow monitor
520 lb.
236kg
35.5 in.
ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
49.6 in.
60Hz
Work surface; supporting base; remote blower; ductwork
5 ft.
146cm
2
115V 60Hz
Epoxy Coated Aluminum
30.5cm
Fluorescent
520 lb.
236kg
152.4cm
90.17cm
HEPA
32 in.
Domestic
115V
57.6 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit