Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station, Deep: 6ft., 115V 60Hz
SDP

Built-in HEPA filter, mounted in the upper plenum, removes particulates and exhausts clean air to the atmosphere

Supplier:  Labconco™ 3946630

 View more versions of this product

Catalog No. 10-305-142


Add to Cart

Requires : Work surface, supporting base, remote blower, ductwork

Description

Description

  • 30 in. interior depth easily accommodates large analytical balances
  • Protects the user during procedures involving powders and gases
  • Glacier white and gray, dry powder coated aluminum frame and steel rear plenum and baffle
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings allows air to sweep the work surface to maximize containment
  • Upper dilution air supply sweeps clean air to the back of sash to keep contaminants away from the operator
  • Zone-perforated, pivoting rear baffle promotes horizontal laminar airflow
  • Side-entry air foils allow air to sweep interior surfaces to enhance containment
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3 micron in size

  • True bag-in/bag-out HEPA filter disposal system allows for safe replacement
  • Front-mounted pressure gauge helps determine HEPA filter loading
  • Upper diffuser screen
  • Pre-wired fluorescent lamp with switches for remote blower and light
  • 0.25 in. thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged, pivoting sash with wiping seal; incorporates an external gas-assist lift
  • Two utility ports for pass-through of electrical cords
  • Upper containment sash foil directs contaminants away from the user's breathing zone
  • w/Exhaust collar
  • 12 in. sash opening height with 25.75 in. locking height and 28.25 in. maximum loading height
  • 10.1 in. ID optional built-in airflow monitor alerts the user to face velocities outside of preset range
  • Left-side mounted waste chute isolates contaminated waste in a sealable bag

Certifications

CE marked (230V models)

Compliance

SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Specifications

Specifications

Epoxy
Fluorescent
49.6 in.
6 ft.
HEPA
Epoxy-coated Aluminum
2
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit