Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 2ft.

Protect user by keeping powders, particulates and fumes contained with a Labconco XPert™ Balance Enclosure.

$5375.00 - $7835.00

Specifications

Filter Type HEPA
For Use With (Application) Pharmaceutical research and other industries
Frame Material Epoxy Coated Aluminum
Lighting Fluorescent
Required Accessories Remote blower
View More Specs

Products 6
Catalog Number Mfr. No. Electrical Requirements Monitor Type Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Monitor Type Plug Type Price Quantity & Availability  
10-090-284
View Documents
Labconco™
3940200
115V 50Hz None Domestic
Each for $5,375.00
Add to cart
 
10-090-285
View Documents
Labconco™
3940220
230V 50/60Hz None No plug; International
Each for $5,591.00
Add to cart
 
10-304-100
View Documents
Labconco™
3940221
230V 50/60Hz Guardian Airflow Monitor No plug; International
Each for $6,499.00
Add to cart
 
10-304-101
View Documents
Labconco™
3940222
230V 50Hz Guardian Airflow Monitor International
Each for $7,835.00
Add to cart
 
10-304-98
View Documents
Labconco™
3940201
115V 60Hz Guardian Airflow Monitor Domestic
Each for $6,286.00
Add to cart
 
10-304-99
View Documents
Labconco™
3940202
115V 60Hz Guardian 1000 Digital Airflow Monitor Domestic
Each for $7,611.00
Add to cart
 
Description

Description

  • 23.4 in. deep interior to accommodate large, micro, analytical balances
  • Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Features upper containment sash foil and upper dilution air supply
  • With side-entry air foils and bag-in/bag-out filter disposal system
  • 99.99% efficient exhaust HEPA filter with pressure gauge
  • Has flourescent lamp as light source and upper diffuser screen
  • 0.25 in. thick tempered safety glass front sash and sides
  • Available in both international and domestic electrical configuration

Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment

Ducting to outside blower or house exhaust system required

Compliance

SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Specifications

Specifications

HEPA
Epoxy Coated Aluminum
Remote blower
Pharmaceutical research and other industries
Fluorescent
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit