Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 3ft.
SDP

Protects user during powder weighing operations

Manufacturer:  Labconco™ 3940300

 View more versions of this product

Catalog No. 10-090-286


Add to cart

Description

Description

  • 23.4 in. deep interior to accommodate large, micro, analytical balances
  • Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Features upper containment sash foil and upper dilution air supply
  • With side-entry air foils and bag-in/bag-out filter disposal system
  • 99.99% efficient exhaust HEPA filter with pressure gauge
  • Has flourescent lamp as light source and upper diffuser screen
  • 0.25 in. thick tempered safety glass front sash and sides
  • Available in both international and domestic electrical configuration

Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment

Ducting to outside blower or house exhaust system required

Compliance

SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Specifications

Specifications

29 in.
ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
38.3 in.
Domestic
115V
38.3 in.
2
Pharmaceutical research and other industries
None
Fluorescent
215 lb.
115V 60Hz
73.6cm
HEPA
60Hz
Remote blower
3 ft.
36 in.
Epoxy Coated Aluminum
9.4 in.
23.9cm
98kg
91.4cm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit