Labconco™ XPert™ Filtered Balance Station: Nominal Width, 3ft.

Protects user during powder weighing operations

Manufacturer: Labconco™ 3940322

 View more versions of this product

Catalog No. 10-304-105

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Warranty 1 Year
    Electrical Requirements 230V 50Hz
    Noise Level 63 to 67dBA at 100 fpm, 58 to 63dBA at 80 fpm, 52 to 56dBA at 60 fpm
    Certifications/Compliance SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
    Depth (Metric) Interior 59.4cm
    Filter Type HEPA
    Height (English) Interior 22.7 in.
    Hertz 50Hz
    Plug Type International
    Required Accessories Remote blower
    Voltage 230V
    Width (English) Interior 33.6 in.
    Width (Metric) Interior 85.3cm
    Depth (English) 29 in.
    Depth (Metric) 73.66cm
    Depth (English) Interior 23.4 in.
    For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
    For Use With (Equipment) Large micro and analytical balances
    Frame Material Epoxy Coated Aluminum
    Lighting Fluorescent
    Material Weight 220 lb.
    Monitor Type Guardian 1000 Digital Airflow Monitor
    Weight (English) Shipping 505 lb.
    Weight (Metric) Shipping 229kg
    Width (Metric) 91.4cm
    Height (English) 38.3 in.
    Ports 2 Utility
    Width (English) 36 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit