Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 5ft.

Protect user during powder weighing operations with a Labconco XPert™ Filtered Balance Station.

Manufacturer:  Labconco™ 3946502

 View more versions of this product

Catalog No. 10-305-126


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

115V 60Hz
Epoxy Coated Aluminum
30.5cm
Fluorescent
485 lb.
72.6cm
2
28.6 in.
ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
47.2 in.
60Hz
Remote blower
5 ft.
146cm
Pharmaceutical research and other industries
12 in.
119.8cm
Guardian 1000 Digital Airflow Monitor
220kg
47.2 in.
28.6 in.
72.6cm
HEPA
32 in.
Domestic
115V
57.6 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit