Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 5ft.

Protect user during powder weighing operations with a Labconco XPert™ Filtered Balance Station.

Manufacturer:  Labconco™ 3946520

 View more versions of this product

Catalog No. 10-305-127


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications Description & Specifications

Specifications

230V 50/60Hz
Epoxy Coated Aluminum
30.5cm
Fluorescent
480 lb.
72.6cm
2
28.6 in.
ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
47.2 in.
No plug; International
230V
Pharmaceutical research and other industries
12 in.
119.8cm
None
218kg
47.2 in.
28.6 in.
72.6cm
HEPA
50/60Hz
Remote blower
5 ft.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit