Labconco™ XPert™ Filtered Balance Station: Nominal Width, 6ft.

Protects user during powder weighing operations

Manufacturer: Labconco™ 3946601

 View more versions of this product

Catalog No. 10-305-137

  Check Availability
Add to Cart

    Specifications

    Electrical Requirements 115V 60Hz
    For Use With (Application) Pharmaceutical research and other industries
    Monitor Type Guardian Airflow Monitor
    Width (Metric) 182.8cm
    Height (English) 49.6 in.
    Width (English) 72 in.
    Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
    Filter Type HEPA
    Height (English) Exterior 49.6 in.
    Height (English) Interior 32 in.
    Hertz 60Hz
    Plug Type Domestic
    Required Accessories Remote blower
    Voltage 115V
    Width (English) Exterior 6 in.
    Width (English) Interior 57.6 in.
    Width (Metric) Interior 146cm
    Depth (English) 29 in.
    Depth (Metric) 73.6cm
    Frame Material Epoxy Coated Aluminum
    Height (English) Sash Opening 12 in.
    Height (Metric) Sash Opening 30.5cm
    Height (Metric) 125.9cm
    Lighting Fluorescent
    Weight (English) 585 lb.
    Weight (Metric) 265kg
    Ports 2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit