Labconco™ XPert™ Filtered Balance Station: Nominal Width, 6ft.

Protects user during powder weighing operations

Manufacturer: Labconco™ 3946622

 View more versions of this product

Catalog No. 10-305-141

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Electrical Requirements 230V 50/60Hz
    For Use With (Application) Pharmaceutical research and other industries
    Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
    Filter Type HEPA
    Height (English) Exterior 49.6 in.
    Hertz 50/60Hz
    Plug Type No plug; International
    Required Accessories Remote blower
    Voltage 230V
    Width (English) Exterior 6 ft.
    Depth (English) 29 in.
    Depth (Metric) 73.6cm
    Height (English) Sash Opening 12 in.
    Height (Metric) Sash Opening 30.5cm
    Height (Metric) 125.9cm
    Lighting Fluorescent
    Monitor Type Guardian 1000 Digital Airflow Monitor
    Weight (English) 585 lb.
    Weight (Metric) 265kg
    Width (Metric) 182.8cm
    Height (English) 49.6 in.
    Ports 2
    Width (English) 72 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit