Labconco™ XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor

With the Labconco XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor you can provide user protection by keeping powders and particulates contained during weighing procedures.

Manufacturer: Labconco™ 3950502

 View more versions of this product

Catalog No. 10-305-102

  Check Availability
Add to Cart

Required Accessories : Work surface and supporting base, available separately

    Specifications

    Warranty 1 Year
    Depth (English) Interior 23.4 in.
    Depth (Metric) Interior 59.4cm
    Material Epoxy Coated Aluminum and Steel
    Type Filtered Balance Systems with Guardian 1000 Digital Airflow
    For Use With (Equipment) Large micro and analytical balances
    Height (English) Interior 32 in.
    Height (Metric) Interior 81.2cm
    Height (Metric) 117.6cm
    Noise Level 63 to 67dBA at 100 fpm, 58 to 63dBA at 80 fpm, 52 to 56dBA at 60 fpm
    Ports 2 Utility
    Weight 505 lb.
    Weight (English) Shipping 505 lb.
    Weight (Metric) Shipping 229kg
    Width (English) Interior 57.6 in.
    Width (Metric) Interior 146.3cm
    Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
    Electrical Requirements 115V 60Hz
    Sash Opening (Metric) 30.5cm
    Hertz 60Hz
    Depth (English) 29 in.
    Height (English) 46.3 in.
    For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
    Sash Opening (English) 12 in.
    Width (English) 60 in.
    Lighting Fluorescent
    Voltage 115V
    Depth (Metric) 73.66cm
    Width (Metric) 152.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit