Labconco™ XPert™ Filtered Balance Systems with Guardian™ Airflow Monitor

Labconco XPert™ Filtered Balance Systems come with Guardian™ Airflow Monitor for added convenience.

Manufacturer: Labconco™ 3950421

 View more versions of this product

Catalog No. 10-304-96

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Work surface and supporting base, available separately

    Specifications

    Warranty 1 Year
    Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
    Sash Opening (Metric) 23.9cm
    Lighting Fluorescent
    Width (Metric) 121.9cm
    Height (English) 37.1 in.
    Depth (Metric) Interior 59.4cm
    Material Epoxy Coated Aluminum and Steel
    For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
    Height (Metric) Interior 57.6cm
    Height (Metric) 94.2cm
    Noise Level 62 to 66dBA at 100 fpm, 58 to 61dBA at 80 fpm, 49 to 54dBA at 60 fpm
    Weight 280 lb.
    Weight (English) Shipping 280 lb.
    Electrical Requirements 230V 50Hz
    Sash Opening (English) 9.4 in.
    Width (English) 48 in.
    Hertz 50Hz
    Voltage 230V
    Depth (English) 29 in.
    Depth (Metric) 73.66cm
    Depth (English) Interior 23.4 in.
    Type Filtered Balance System with Guardian Airflow MonitorFiltered Balance System with Guardian Airflow Monitor
    For Use With (Equipment) Large micro and analytical balances
    Height (English) Interior 22.7 in.
    Ports 2 Utility
    Weight (Metric) Shipping 127kg
    Width (English) Interior 45.6 in.
    Width (Metric) Interior 115.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit