Labconco™ XPert™ Filtered Balance Systems with Guardian™ Airflow Monitor

Labconco XPert™ Filtered Balance Systems come with Guardian™ Airflow Monitor for added convenience.

Manufacturer: Labconco™ 3950641

 View more versions of this product

Catalog No. 10-305-122

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Work surface and supporting base, available separately

    Specifications

    Warranty 1 Year
    Sash Opening (Metric) 30.5cm
    Width (English) 72 in.
    Hertz 50Hz
    Voltage 230V
    Depth (English) Interior 30 in.
    Height (English) 46.3 in.
    Material Epoxy Coated Aluminum and Steel
    Type Filtered Balance System with Guardian Airflow Monitor
    For Use With (Equipment) Large micro and analytical balances
    For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
    Height (English) Interior 32 in.
    Height (Metric) Interior 81.2cm
    Ports 2 Utility
    Weight 645 lb.
    Weight (English) Shipping 645 lb.
    Weight (Metric) Shipping 293kg
    Width (English) Interior 69.6 in.
    Width (Metric) Interior 176.8cm
    Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
    Sash Opening (English) 12 in.
    Lighting Fluorescent
    Depth (English) 35.5 in.
    Depth (Metric) 90.17cm
    Width (Metric) 182.8cm
    Depth (Metric) Interior 76.2cm
    Height (Metric) 117.6cm
    Noise Level 67 to 69dBA at 100 fpm, 61 to 63dBA at 80 fpm, 55 to 57dBA at 60 fpm
    Electrical Requirements 230V 50Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit