Labconco™ XPert™ Filtered Balance Systems without Airflow Monitor, 230V

Keeps powders and particulates contained during procedures by using the Labconco XPert™ Filtered Balance Systems without Airflow Monitor.

Manufacturer: Labconco™ 3950500

 View more versions of this product

Catalog No. 10-305-100

  Check Availability
Add to Cart

Required Accessories : Work surface and supporting base, available separately

    Specifications

    Sash Opening (Metric) 30.5cm
    Depth (English) Interior 23.4 in.
    Height (English) 46.3 in.
    Depth (Metric) Interior 59.4cm
    Material Epoxy Coated Aluminum and Steel
    Height (English) Interior 32 in.
    Noise Level 63 to 67dBA at 100 fpm, 58 to 63dBA at 80 fpm, 52 to 56dBA at 60 fpm
    Ports 2 Utility
    Width (Metric) Interior 146.3cm
    Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
    Electrical Requirements 115V 60Hz
    Sash Opening (English) 12 in.
    Width (English) 60 in.
    Hertz 60Hz
    Lighting Fluorescent
    Voltage 115V
    Depth (English) 29 in.
    Depth (Metric) 73.66cm
    Width (Metric) 152.4cm
    For Use With (Application) Provide user protection by keeping powders, particulates and fume contained during weighing procedures
    Height (Metric) 117.6cm
    Weight 500 lb.
    Width (English) Interior 57.6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit