Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ XPert™ Filtered Balance System
Keeps powders and particulates contained during procedures by using the XPert™ Filtered Balance System without Airflow Monitor.
Supplier: Labconco™ 3950600
Requires : Work surface and supporting base, available separately
Description
Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator.
- No outside ducting required
- Accommodate large analytical and micro balances
- Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
- Intrinsically safe, negative-pressure design
- Space-saving design - no separate filtered exhauster is required
- Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
- Prewired fluorescent lamp and switches for blower and light
- 0.25 in. (0.64 cm) thick tempered safety glass front sash and sides
- Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2 cm); wiping seal contains contaminants
- External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4 cm)
- Two utility ports for pass-through of electrical cords
Operation
- Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
- 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
- Particulate containment independently verified by SafeBridge Consultants, Inc.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Exhaust HEPA filter, 99.99% efficient on particles 0.3 μm in size
- Top-accessible HEPA filter for leak scanning of entire surface
- True bag-in/bag-out filter disposal system (requires certified technician)
- Upper dilution air supply
- Upper containment sash foil
- Upper diffuser screen
- Zone-perforated, pivoting rear baffle
- Side-entry air foils
- Pressure gauge
- Quiet operation - as low as 48 dB
Order Info
Without built-in airflow monitors
Specifications
Epoxy | |
Epoxy-coated Aluminum and Steel | |
29 in. | |
73.66 cm | |
Provide user protection by keeping powders, particulates and fume contained during weighing procedures | |
32 in. | |
117.6 cm | |
60 Hz | |
67 to 69 dBA at 100 fpm, 61 to 63 dBA at 80 fpm, 55 to 57 dBA at 60 fpm | |
115 V | |
72 in. | |
182.8 cm |
Fluorescent | |
SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V models) | |
23.4 in. | |
59.4 cm | |
46.3 in. | |
12 in. | |
30.5 cm | |
Plug | |
2 Utility | |
600 lb. | |
69.6 in. | |
176.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction