Labconco™ XPert™ Filtered Balance Systems without Airflow Monitor, 230V

Keeps powders and particulates contained during procedures by using the Labconco XPert™ Filtered Balance Systems without Airflow Monitor.

Manufacturer: Labconco™ 3950400

 View more versions of this product

Catalog No. 10-090-294

  Check Availability
Add to Cart

Required Accessories : Work surface and supporting base, available separately

    Specifications

    Height (Metric) 94.2cm
    Width (Metric) Interior 115.8cm
    Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
    Electrical Requirements 115V 60Hz
    Sash Opening (Metric) 23.9 cm
    Sash Opening (English) 9.4 in.
    Width (English) 48 in.
    Hertz 60Hz
    Lighting Fluorescent
    Voltage 115V
    Depth (English) 29 in.
    Depth (Metric) 73.66cm
    Width (Metric) 121.9cm
    Depth (English) Interior 23.4 in.
    Height (English) 37.1 in.
    Depth (Metric) Interior 59.4cm
    Material Epoxy Coated Aluminum and Steel
    For Use With (Application) Provide user protection by keeping powders, particulates and fume contained during weighing procedures
    Height (English) Interior 22.7 in.
    Noise Level 62 to 66dBA at 100 fpm, 58 to 61dBA at 80 fpm, 49 to 54dBA at 60 fpm
    Ports 2 Utility
    Weight 275 lb.
    Width (English) Interior 45.6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit