Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradylite™ Ultra Reflective Symbol: Dash (-)

Ideal for low light or dark areas. Brady™ Bradylite™ Ultra Reflective Symbol labels are made from Engineering Grade B-997 material and display text in Yellow on Black.

Manufacturer:  Brady™ 5000DSH

Catalog No. 19-108-499


Add to cart

Description

Description

  • Made from Engineering Grade B-997 material
  • Special cold temperature adhesive can be applied at temperatures as low as -10°F (-27°C)
Specifications

Specifications

Die-cut on cards
Black, Yellow
2.5 in.
W x H: 1.75 x 3.5 in.
Reflective Sheeting (B-997)
Acrylic, Permanent
Compatible surface types: Rough, Smooth, Textured
Labeling in Low Light Conditions
0.0071 in.
Bradylite™ Ultra Reflective Symbol - Dash (-)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit