Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady Reflective Quik-Lite Ten Packs - Printed Letter Lower Case: n
Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady Reflective Quik-Lite Ten Packs can be used to mark tool cribs, bins, shelves, poles, panels, switches and equipment.
Manufacturer: Brady 9703N
Description
- Made of B-957 reflective material (Vinyl)
- With permanent, aggressive adhesive grips firmly to most clean, dry surfaces, indoors and outdoors
Specifications
Reflective Quik-Lite, Printed Letter, Lower Case | |
White | |
Reflective: Engineer-Grade | |
Labeling in Low Light Conditions; Safety and Compliance ID | |
Reflective Vinyl Sheeting (B-957) | |
Die-cut |
Acrylic, Permanent | |
n | |
1 in. | |
0.013 in. | |
10/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title