Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady BBP33 Topcoated Polyimide Labels
Mark wires and cables, particularly in aerospace defense and mass transit settings. Brady BBP33 Topcoated Polyimide Labels are self extinguishing labels with very high temperature ratings.
Manufacturer: Brady B33C1000472YL
Description
- Can withstand very high temperatures
- RoHS compliant
- Used for wire and cable marking, particularly in aerospace defense and mass transit industries
Specifications
Topcoated Polyimide Label | |
Yellow | |
Chemical and humidity resistant | |
0.0032 in. | |
Polyimide (B-472) | |
Matte |
Acrylic, Permanent | |
RoHS | |
BBP™33 Printer | |
1.2 in. | |
Cartridge | |
85 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title