Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ and LABXPERT™ General Identification Labels

Printable, permanent indoor/outdoor grade vinyl tape for IDXPERT and LABXPERT printers. Brady™ General Identification Labels are made of vinyl film with permanent adhesive.

Manufacturer:  Brady™ XC1000595WTRD

 View more versions of this product

Catalog No. 19-107-911


Add to cart

Description

Description

  • Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT and LABXPERT printers
  • Available in a variety of colors and sizes
Specifications

Specifications

Acrylic, Cold Temperature, Permanent
Red on White
Compatible surface: Powder Coated, Rough, Smooth and Textured
Gloss
IDXPERT printer and LABXPERT Label Printer
30 ft.
Continuous
25.4 mm W x 9.1 m L
0.004 in.
1 in.
Vinyl (B-595)
1
Red, White
BS5609:1986 Section 2 and section 3
25.40 mm
Panel Identification, Voice/Data Identification, General and Industrial Identification, Laboratory Identification
1
9.14 m
1 in. W x 30 ft. L
-40°C to +82°C
0.102 mm
25.40 mm
IDXPERT and LABXPERT Label
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit