Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady IDXPERT B-499 Nylon Cloth Labels
Printable, permanent indoor/outdoor grade nylon cloth label for IDXPERT printers. Brady IDXPERT labels are effective on smooth, rough and textured surfaces.
Manufacturer: Brady XF152499
Description
- Printable nylon cloth labels for the IDXPERT printer
- Material is UL recognized with its respective ribbon
Specifications
IDXPERT Label | |
Black, White | |
Compatible surface: rough, smooth and textured | |
iDXPERT Printer | |
1 | |
-40°C to +90°C | |
0.165 mm | |
Nylon Cloth (B-499) | |
Cartridge | |
1.5 in. |
Acrylic, Permanent | |
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Cable and wire marking, Panel labeling, Voice and Data ID | |
38.10 mm | |
Rectangle | |
0.0065 in. | |
1.5 in. | |
200/Pk. | |
Matte | |
12.70 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title