Thermo Scientific™ Laboratory Refrigerator and Freezer Casters

Achieve higher elevation on high-performance refrigerators and freezers with these laboratory refrigerator and freezer casters. Casters offer a 2 or 3 in. height increase.

Manufacturer: Thermo Scientific™ 60411

 View more versions of this product

Catalog No. 60-411

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 4.9, 11.5, 23.3, 29.2, 51.1, 78.8 cu. ft. Units
    Type Caster
    Description 3 in. (7.6cm) Dual Wheel
    For Use With 4.9, 11.5, 23.3, 29.2, 51.1, 78.8 cu. ft. units

    Achieve higher elevation on high-performance refrigerators and freezers with Thermo Scientific™ Laboratory Refrigerator and Freezer Casters. Casters offer a 2 or 3 in. height increase for Thermo Scientific™ Revco™ , Forma™ and Puffer Hubbard™ laboratory refrigerators and freezers.

    • An option for replacement on most models
    • Factory-installed when ordered with unit; customer-installed if ordered separately
    • 2 in. (50mm) casters are standard on high-performance refrigerators and freezers
    • Optional 3 in. (76mm) casters are shipped with the cabinet but must be installed upon delivery

    Ordering Information:

    • 6041: 2 in. casters (50mm), set of four
    • 6041-1: 3 in. casters (76mm), set of four
    • 6983: Locking casters for -30°C freezers only, includes two nonlocking 2 in. (50mm) casters

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit