Labplas Twirl'EM™ Environmentally Friendly Sterile Sampling Bags, SafetyTabs: Clear Body Closure W 1 Round Wire and 1 Flat Wire Available on GSA/VA Contract for Federal Government customers only.

An economical and timesaving green alternative to cleaning and storing reusable rigid containers

Manufacturer: Labplas EFL1012E

 View more versions of this product

Catalog No. 01-815-353

  Check Availability
Add to Cart

    Specifications

    Zip Close Closure with one round and one flat wire
    Capacity (Metric) 2250mL
    Thickness 4mil
    Capacity 76 oz., 2250mL
    Dimensions (L x W) 12 x 10 in. (305 x 254mm)
    Length (English) 12 in.
    Length (Metric) 305mm
    Width (English) 10 in.
    Width (Metric) 254mm
    Material Polyethylene
    Capacity (English) 76 oz.
    Product Style Clear body

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit